Zoro Homepage

DSUB 15F SOD G30 ZINC HITEMP

  • Mfr # DAM15SA222

  • Zoro # G607169244


product price: $15.39
/ea

Key Features

Contacts Supplied
Yes
Connector Type
Rectangular
Amps
7.5A
Operating Voltage AC V RMS Max
300
Contact Size
#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SA222
Zoro #
G607169244
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contacts Supplied
Yes
Connector Type
Rectangular
Amps
7.5A
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Termination Method
Solder
Contact Material
Copper Alloy
Shell Color
Yellow
Contact Style
Socket
Insert Arrangement
15
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.