
DSUB 15F SOD G50 AU
Mfr # DAM15SK52
Zoro # G707607011
product price: $63.99
/eaKey Features
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Contact Mating Life
500
Shell Plating
50u gold
Shell Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM15SK52
Zoro #
G707607011
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Contact Mating Life
500
Shell Plating
50u gold
Shell Color
Gold
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Termination Method
PCB - Right Angle
Shell Material
Brass
Contact Material
Copper Alloy
No of Contacts
15
Insert Arrangement
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.