Zoro Homepage

DSUB 15F SOD GF TIN

  • Mfr # DA19603630

  • Zoro # G207169248


product price: $8.89
/ea

Key Features

Specification
MIL-DTL-24308 Style
Termination Method
Solder
Amps
7.5A
Contact Mating Life
500
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA19603630
Zoro #
G207169248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Termination Method
Solder
Amps
7.5A
Contact Mating Life
500
Contacts Supplied
Yes
Shell Material
Steel
Shell Color
Silver
Connector Style
Receptacle
Insert Arrangement
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
No of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.