Zoro Homepage

DSUB 15F SOD GF ZINC

  • Mfr # DA196031

  • Zoro # G507169351


product price: $10.29
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA196031
Zoro #
G507169351
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Contact Mating Life
500
Connector Type
Rectangular
Contact Style
Socket
Contact Plating
Gold over Nickel
Termination Method
Solder
Insert Arrangement
15
Amps
7.5A
Grommet and Seals Material
Silicone
Shielding
Yes
Contacts Supplied
Yes
Shell Color
Yellow
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.