Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F SOD R G50 ZINC

  • Mfr # DAMMR15S

  • Zoro # G907169111


product price: $26.39
/ea

Key Features

Contact Style
Socket
Specification
MIL-DTL-24308 Style
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMR15S
Zoro #
G907169111
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Style
Socket
Specification
MIL-DTL-24308 Style
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
No of Contacts
15
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Connector Style
Receptacle
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Material
Steel
Insert Arrangement
15
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.