Zoro Homepage

DSUB 15F SOD Y G30 TIN

  • Mfr # DAMY15SK126

  • Zoro # G307169094


product price: $17.15
/ea

Key Features

Amps
7.5A
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Contact Size
#20
No of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMY15SK126
Zoro #
G307169094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Amps
7.5A
Grommet and Seals Material
Silicone
Connector Type
Rectangular
No of Contacts
15
Termination Method
Solder
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Contacts Supplied
Yes
Shell Material
Steel
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Color
Silver
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Shell Plating
Tin
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.