Zoro Homepage

DSUB 15F SOD Y G30 ZINC

  • Mfr # DAY15SA191

  • Zoro # G107169102


product price: $14.99
/ea

Key Features

No of Contacts
15
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAY15SA191
Zoro #
G107169102
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Termination Method
Solder
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Shielding
Yes
Amps
7.5A
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.