
DSUB 15F SOD Y GF CAD
Mfr # DAMY15SA101
Zoro # G007608626
product price: $22.79
/eaKey Features
Contact Size
#20
Termination Method
Solder
Shell Material
Steel
Amps
7.5A
Mounting Type
Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMY15SA101
Zoro #
G007608626
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Termination Method
Solder
Shell Material
Steel
Amps
7.5A
Mounting Type
Box, Front Mount, Thru Holes
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Color
Yellow
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
15
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Contact Plating
Gold over Nickel
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.