Zoro Homepage

DSUB 15F WW2 K GF ZINC

  • Mfr # DAK15SF179

  • Zoro # G707608704


product price: $22.25
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAK15SF179
Zoro #
G707608704
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Connector Style
Receptacle
No of Contacts
15
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Shielding
Yes
Insert Arrangement
15
Amps
7.5A
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Contacts Supplied
Yes
Contact Plating
Gold over Nickel
Contact Mating Life
500
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Wire Wrap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.