
DSUB 15F WW3 E G50 ZINC
Mfr # DAMME15SF179A
Zoro # G707170058
product price: $67.39
/eaKey Features
Shielding
Yes
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMME15SF179A
Zoro #
G707170058
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shielding
Yes
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
No of Contacts
15
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Termination Method
Wire Wrap
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.