
DSUB 15F WW3 F G50 ZINC
Mfr # DAMMF15SF179A
Zoro # G807170125
product price: $67.29
/eaKey Features
Contact Size
#20
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMMF15SF179A
Zoro #
G807170125
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Style
Receptacle
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
No of Contacts
15
Amps
7.5A
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shell Color
Yellow
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Wire Wrap
Shielding
Yes
Insert Arrangement
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.