
DSUB 15F WW3 G50 ZINC
Mfr # DAMM15SF179A
Zoro # G507166992
product price: $63.19
/eaKey Features
Connector Style
Receptacle
Contact Style
Socket
Connector Type
Rectangular
No of Contacts
15
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM15SF179A
Zoro #
G507166992
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Style
Receptacle
Contact Style
Socket
Connector Type
Rectangular
No of Contacts
15
Shell Material
Steel
Amps
7.5A
Contacts Supplied
Yes
Shielding
Yes
Contact Mating Life
500
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Termination Method
Wire Wrap
Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.