Zoro Homepage

DSUB 15F WW3 GF TIN

  • Mfr # DAM15SF179AA197

  • Zoro # G807170149


product price: $60.55
/ea

Key Features

Termination Method
Wire Wrap
Shell Material
Steel
Contact Size
#20
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAM15SF179AA197
Zoro #
G807170149
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
Wire Wrap
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Connector Style
Receptacle
Contact Material
Copper Alloy
No of Contacts
15
Shell Plating
Tin
Contacts Supplied
Yes
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Amps
7.5A
Shell Color
Silver
Shielding
Yes
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.