
DSUB 15F WW3 Y GF ZINC
Mfr # DAMY15SF179A
Zoro # G207170152
product price: $67.29
/eaKey Features
Connector Type
Rectangular
Shell Color
Yellow
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMY15SF179A
Zoro #
G207170152
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Type
Rectangular
Shell Color
Yellow
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Contact Style
Socket
Shielding
Yes
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Termination Method
Wire Wrap
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Contact Mating Life
500
No of Contacts
15
Insert Arrangement
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.