Zoro Homepage

DSUB 15M CRIMP G30 TIN

  • Mfr # DAMA15PK127

  • Zoro # G107609257


product price: $19.35
/ea

Key Features

Grommet and Seals Material
Silicone
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Amps
7.5A
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA15PK127
Zoro #
G107609257
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Grommet and Seals Material
Silicone
Connector Style
Plug
Specification
MIL-DTL-24308 Style
Amps
7.5A
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Shell Plating
Tin
No of Contacts
15
Shell Material
Steel
Shielding
Yes
Shell Color
Silver
Insert Arrangement
15
Insert Material
Thermoplastic UL94VO
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.