Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M CRIMP GF TIN

  • Mfr # DAMA15PK87

  • Zoro # G307614594


product price: $19.35
/ea

Key Features

Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Insert Material
Thermoplastic UL94VO
No of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA15PK87
Zoro #
G307614594
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Amps
7.5A
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Insert Arrangement
15
Crimp Wire Gauge
24, 22, 20
Shell Color
Silver
Shell Plating
Tin
Contact Style
Pin
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.