
DSUB 15M CRIMP K GF ZINC
Mfr # DAMAK15P
Zoro # G107602500
product price: $22.19
/eaKey Features
Connector Type
Rectangular
Shielding
Yes
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAK15P
Zoro #
G107602500
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Connector Type
Rectangular
Shielding
Yes
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
15
Contact Style
Pin
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Amps
7.5A
Specification
MIL-DTL-24308 Style
Termination Method
Crimp
Connector Style
Plug
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.