
DSUB 15M CRIMP LC CAD
Mfr # DAMA15PA101F0
Zoro # G207602233
product price: $15.15
/eaKey Features
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shielding
Yes
Shell Color
Yellow
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMA15PA101F0
Zoro #
G207602233
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shielding
Yes
Shell Color
Yellow
Contact Style
Pin
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
15
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.