Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M CRIMP LC CAD NM

  • Mfr # DAMAM15PF0A101

  • Zoro # G007602259


product price: $15.15
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Shell Color
Yellow
Contact Size
15#20
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAM15PF0A101
Zoro #
G007602259
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Insert Arrangement
15
Connector Type
Rectangular
Contacts Supplied
No
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
500
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
Contact Style
Pin
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.