Zoro Homepage

DSUB 15M CRIMP LC CAD NM

  • Mfr # DAMAM15PNMF0

  • Zoro # G207602295


product price: $43.99
/ea

Key Features

Shell Material
Brass
Shell Plating
1,27 um Gold over Copper
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAM15PNMF0
Zoro #
G207602295
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Shell Material
Brass
Shell Plating
1,27 um Gold over Copper
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Shell Color
Gold
Operating Voltage AC V RMS Max
300
Amps
7.5A
Shielding
Yes
Specification
MIL-DTL-24308
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.