Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M CRIMP LC E TIN

  • Mfr # DAMAME15PK87F0

  • Zoro # G707605048


product price: $14.79
/ea

Key Features

Connector Style
Plug
Amps
7.5A
Insert Arrangement
15
Shielding
Yes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAME15PK87F0
Zoro #
G707605048
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Connector Style
Plug
Amps
7.5A
Insert Arrangement
15
Shielding
Yes
Specification
MIL-DTL-24308 Style
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contact Mating Life
500
Termination Method
Crimp
Shell Color
Silver
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Contacts Supplied
No
Shell Plating
Tin
Contact Material
Copper Alloy
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.