Zoro Homepage

DSUB 15M CRIMP LC E ZINC

  • Mfr # DAMAME15PF0

  • Zoro # G607606916


product price: $17.45
/ea

Key Features

Contact Mating Life
500
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAME15PF0
Zoro #
G607606916
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Contact Mating Life
500
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Connector Type
Rectangular
Connector Style
Plug
No of Contacts
15
Shielding
Yes
Termination Method
Crimp
Insert Arrangement
15
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Amps
7.5A
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.