Zoro Homepage

DSUB 15M CRIMP LC E ZINC

  • Mfr # DAUE15PF0

  • Zoro # G707170249


product price: $9.19
/ea

Key Features

Contacts Supplied
No
Shell Material
Steel
Shielding
Yes
Amps
7.5A
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAUE15PF0
Zoro #
G707170249
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contacts Supplied
No
Shell Material
Steel
Shielding
Yes
Amps
7.5A
Insert Arrangement
15
Connector Type
Rectangular
No of Contacts
15
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
Contact Mating Life
500
Connector Style
Plug
Termination Method
Crimp
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Grommet and Seals Material
Silicone
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.