Zoro Homepage

DSUB 15M CRIMP LC F CAD

  • Mfr # DAMAMF15PA101F0

  • Zoro # G107606669


product price: $18.49
/ea

Key Features

Shell Plating
Yellow Chromate over Cadmium
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Shielding
Yes
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAMF15PA101F0
Zoro #
G107606669
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Shell Plating
Yellow Chromate over Cadmium
Crimp Wire Gauge
24, 22, 20
Contact Style
Pin
Shielding
Yes
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Contacts Supplied
No
Grommet and Seals Material
Silicone
No of Contacts
15
Connector Type
Rectangular
Termination Method
Crimp
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Mounting Type
Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
Connector Style
Plug
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.