DSUB 15M CRIMP LC F CAD NM

  • Mfr # DAMAMF15PNMF0

  • Zoro # G107606706


product price: $44.55
/ea

Key Features

No of Contacts
15
Operating Voltage AC V RMS Max
300
Shielding
Yes
Contact Style
Pin
Contact Size
15#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAMF15PNMF0
Zoro #
G107606706
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

No of Contacts
15
Operating Voltage AC V RMS Max
300
Shielding
Yes
Contact Style
Pin
Contacts Supplied
No
Shell Color
Gold
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Insert Arrangement
15
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Amps
7.5A
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Shell Plating
1,27 um Gold over Copper
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Shell Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.