Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M CRIMP LC F ZINC

  • Mfr # DAMAF15PF0

  • Zoro # G207606743


product price: $18.99
/ea

Key Features

Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Termination Method
Crimp
Contact Style
Pin
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAF15PF0
Zoro #
G207606743
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Termination Method
Crimp
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
No of Contacts
15
Contacts Supplied
No
Shell Plating
Yellow Chromate over Zinc
Connector Style
Plug
Amps
7.5A
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Material
Steel
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.