Zoro Homepage

DSUB 15M CRIMP LC R ZINC

  • Mfr # DAMAR15PF0

  • Zoro # G607606596


product price: $17.69
/ea

Key Features

Insert Material
Thermoplastic UL94VO
Shielding
Yes
Shell Material
Steel
Termination Method
Crimp
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR15PF0
Zoro #
G607606596
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Insert Material
Thermoplastic UL94VO
Shielding
Yes
Shell Material
Steel
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
No of Contacts
15
Connector Type
Rectangular
Contacts Supplied
No
Connector Style
Plug
Grommet and Seals Material
Silicone
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Insert Arrangement
15
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.