
DSUB 15M CRIMP LC TIN
Mfr # DAMAM15PK87F0
Zoro # G707610356
product price: $10.59
/eaKey Features
No of Contacts
15
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAM15PK87F0
Zoro #
G707610356
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
No of Contacts
15
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Plating
Tin
Amps
7.5A
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Connector Style
Plug
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.