Zoro Homepage

DSUB 15M CRIMP LC ZINC

  • Mfr # DAU15PF0A183

  • Zoro # G407170235


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Contact Style
Pin
Insert Arrangement
15
Shielding
Yes
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAU15PF0A183
Zoro #
G407170235
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Style
Pin
Insert Arrangement
15
Shielding
Yes
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Shell Material
Steel
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.