
DSUB 15M CRIMP LC ZINC
Mfr # DAU15PHF0
Zoro # G407170228
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAU15PHF0
Zoro #
G407170228
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
No
Operating Voltage AC V RMS Max
300
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Termination Method
PCB - Straight
Contact Mating Life
500
Shell Material
Steel
Contact Material
Copper Alloy
Connector Style
Plug
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Amps
7.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.