
DSUB 15M CRIMP R G50 ZINC
Mfr # DAMAR15PA156
Zoro # G807597687
product price: $40.49
/eaKey Features
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAR15PA156
Zoro #
G807597687
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Connector Style
Plug
Contact Style
Pin
Shell Color
Yellow
No of Contacts
15
Connector Type
Rectangular
Contact Material
Copper Alloy
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Termination Method
Crimp
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Crimp Wire Gauge
24, 22, 20
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.