
DSUB 15M CRIMP T GF TIN
Mfr # DAMAT15PK87
Zoro # G407599395
product price: $19.59
/eaKey Features
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shell Color
Silver
Insert Arrangement
15
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAT15PK87
Zoro #
G407599395
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shell Color
Silver
Insert Arrangement
15
Contacts Supplied
Yes
No of Contacts
15
Amps
7.5A
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Contact Style
Pin
Contact Material
Copper Alloy
Shielding
Yes
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.