Zoro Homepage

DSUB 15M CRIMP Y GF CAD

  • Mfr # DAMAY15PA101

  • Zoro # G107599145


product price: $26.99
/ea

Key Features

Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAY15PA101
Zoro #
G107599145
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Crimp
Shell Plating
Yellow Chromate over Cadmium
Mounting Type
Box, Front Mount, Thru Holes
Amps
7.5A
No of Contacts
15
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Contact Mating Life
500
Contact Style
Pin
Contacts Supplied
Yes
Connector Type
Rectangular
Connector Style
Plug
Grommet and Seals Material
Silicone
Shielding
Yes
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.