Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB RA C G30 TIN

  • Mfr # DAMC15PJK127

  • Zoro # G207583792


product price: $27.35
/ea

Key Features

Contact Size
#20
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMC15PJK127
Zoro #
G207583792
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Connector Style
Plug
Contact Mating Life
500
Termination Method
PCB - Right Angle
Amps
7.5A
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Contact Style
Pin
Insert Arrangement
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.