Zoro Homepage

DSUB 15M PCB RA C G30 ZINC

  • Mfr # DAMC15PJA208

  • Zoro # G807583819


product price: $40.35
/ea

Key Features

Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Contact Plating
30 microinches Gold Plate
Contact Size
#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMC15PJA208
Zoro #
G807583819
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Contact Plating
30 microinches Gold Plate
Insert Arrangement
15
Contacts Supplied
Yes
Shielding
Yes
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Connector Style
Plug
Contact Style
Pin
No of Contacts
15
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shell Color
Yellow
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.