
DSUB 15M PCB RA C G30 ZINC HI
Mfr # DAMC15PFA222
Zoro # G407169772
product price: $45.15
/eaKey Features
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMC15PFA222
Zoro #
G407169772
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Insert Arrangement
15
Contact Mating Life
500
Amps
7.5A
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Contact Style
Pin
Shell Color
Yellow
No of Contacts
15
Contact Material
Copper Alloy
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.