Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB RA C G50 CAD

  • Mfr # DAMMC15PFA101

  • Zoro # G807169716


product price: $36.69
/ea

Key Features

Shell Plating
Yellow Chromate over Cadmium
Contact Plating
50 microinches Gold Plate
Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMC15PFA101
Zoro #
G807169716
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Plating
Yellow Chromate over Cadmium
Contact Plating
50 microinches Gold Plate
Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Amps
7.5A
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Plug
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.