Zoro Homepage

DSUB 15M PCB RA C G50 CAD

  • Mfr # DAMMC15PJA101

  • Zoro # G107583779


product price: $40.89
/ea

Key Features

Grommet and Seals Material
Silicone
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Connector Type
Rectangular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMC15PJA101
Zoro #
G107583779
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Grommet and Seals Material
Silicone
Shell Material
Steel
Mounting Type
Box, Front Mount, Thru Holes
Connector Type
Rectangular
Contact Mating Life
500
Contact Style
Pin
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Insert Arrangement
15
Shell Color
Yellow
Connector Style
Plug
Contact Material
Copper Alloy
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.