Zoro Homepage

DSUB 15M PCB RA C G50 TIN

  • Mfr # DAMMC15PJK87

  • Zoro # G007583848


product price: $33.75
/ea

Key Features

Connector Style
Plug
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMC15PJK87
Zoro #
G007583848
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Style
Plug
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Amps
7.5A
Shell Color
Silver
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Shielding
Yes
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Contact Mating Life
500
No of Contacts
15
Contact Material
Copper Alloy
Shell Plating
Tin
Contact Style
Pin
Insert Arrangement
15
Contact Plating
30 microinches Gold Plate
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.