Zoro Homepage

DSUB 15M PCB RA C G50 ZINC

  • Mfr # DAMMC15PJ

  • Zoro # G107583670


product price: $40.35
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Contact Size
#20
No of Contacts
15
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMMC15PJ
Zoro #
G107583670
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Contact Style
Pin
Shell Material
Steel
Amps
7.5A
Contact Plating
30 microinches Gold Plate
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Shielding
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Connector Style
Plug
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.