Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB RA E G50 CAD

  • Mfr # DAMME15PFA101

  • Zoro # G207169736


product price: $32.29
/ea

Key Features

Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
No of Contacts
15
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMME15PFA101
Zoro #
G207169736
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
No of Contacts
15
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Contact Material
Copper Alloy
Connector Type
Rectangular
Contact Style
Pin
Amps
7.5A
Shielding
Yes
Contacts Supplied
Yes
Connector Style
Plug
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Cadmium
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Insert Arrangement
15
Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.