Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB RA E G50 ZINC

  • Mfr # DAMME15PR

  • Zoro # G107583717


product price: $35.19
/ea

Key Features

No of Contacts
15
Insert Arrangement
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMME15PR
Zoro #
G107583717
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Insert Arrangement
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Type
Rectangular
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Contact Style
Pin
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contacts Supplied
Yes
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Shielding
Yes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.