Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB RA E GF TIN

  • Mfr # DAME15PRK87

  • Zoro # G807169730


product price: $31.55
/ea

Key Features

Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAME15PRK87
Zoro #
G807169730
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shell Color
Silver
Contact Material
Copper Alloy
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Contact Style
Pin
Amps
7.5A
Contacts Supplied
Yes
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
No of Contacts
15
Connector Style
Plug
Termination Method
PCB - Right Angle
Shielding
Yes
Operating Voltage AC V RMS Max
300
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.