Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB RA G50 CAD

  • Mfr # DAMM15PDK75

  • Zoro # G407583981


product price: $35.59
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Contact Size
#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15PDK75
Zoro #
G407583981
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Connector Style
Plug
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.