
DSUB 15M PCB RA G50 CAD
Mfr # DAMM15PFA101
Zoro # G007584036
product price: $31.15
/eaKey Features
Connector Style
Plug
Contact Size
#20
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Cadmium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMM15PFA101
Zoro #
G007584036
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Connector Style
Plug
Termination Method
PCB - Right Angle
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Cadmium
Shell Material
Steel per ASTM A-620
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
No of Contacts
15
Contact Material
Copper Alloy
Amps
7.5A
Shielding
Yes
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Insert Arrangement
15
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.