Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15M PCB RA G50 CAD

  • Mfr # DAMM15PSA101

  • Zoro # G707583964


product price: $33.59
/ea

Key Features

No of Contacts
15
Grommet and Seals Material
Silicone
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15PSA101
Zoro #
G707583964
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
15
Grommet and Seals Material
Silicone
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Contact Style
Pin
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Cadmium
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Arrangement
15
Connector Type
Rectangular
Shielding
Yes
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.