Zoro Homepage

DSUB 15M PCB RA G50 ZINC

  • Mfr # DAMM15PF

  • Zoro # G407169857


product price: $32.49
/ea

Key Features

Connector Type
Rectangular
Contact Material
Copper Alloy
Shell Color
Yellow
Insert Arrangement
15
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15PF
Zoro #
G407169857
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Contact Material
Copper Alloy
Shell Color
Yellow
Insert Arrangement
15
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Amps
7.5A
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
No of Contacts
15
Contact Style
Pin
Shell Material
Steel
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.