Zoro Homepage

DSUB 15M PCB RA G50 ZINC

  • Mfr # DAMM15PP

  • Zoro # G607584139


product price: $28.65
/ea

Key Features

Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMM15PP
Zoro #
G607584139
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Shell Material
Steel
Contact Style
Pin
Insert Arrangement
15
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Shell Color
Yellow
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
15
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Amps
7.5A
Connector Type
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.