
DSUB 15M PCB RA GF TIN
Mfr # DAM15PTK87
Zoro # G007169554
product price: $29.55
/eaKey Features
Specification
MIL-DTL-24308 Style
Shielding
Yes
Contact Plating
Gold over Nickel
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAM15PTK87
Zoro #
G007169554
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Specification
MIL-DTL-24308 Style
Shielding
Yes
Contact Plating
Gold over Nickel
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Connector Style
Plug
Contacts Supplied
Yes
Shell Material
Steel
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Termination Method
PCB - Right Angle
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Amps
7.5A
Insert Arrangement
15
Connector Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.