
DSUB 15M PCB STR E G50 CAD
Mfr # DAMME15PEA101
Zoro # G507169610
product price: $24.99
/eaKey Features
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Straight
Mounting Type
Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMME15PEA101
Zoro #
G507169610
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Straight
Mounting Type
Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Style
Pin
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Material
Steel
Shielding
Yes
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.